Shop All Automotive Electrical Parts
Soundtube
Hanging Kit
Mfr # AC-SC-10
Zoro # G3923040
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable
- Features 10 ft
- For Use With Hanging Speakers
- Function Installation
- Accessory Type Safety Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SC-10
- Zoro # G3923040
- Country of Origin China
- Category Automotive Electrical Parts
Details
Item | Safety Cable |
Includes | Cable |
Features | 10 ft |
For Use With | Hanging Speakers |
Function | Installation |
Accessory Type | Safety Cable |
Description
Safety Cable, Features 10 ft, Includes Cable, For Use With Hanging Speakers, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2040V10, Fuel Element Crtrge 10Mic 2040 (2040V10)
- FIA FIA HK104 Mounting Kit Stick A Stud (F48-HK104)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- WEATHER GUARD TRUCK RACK ACCESSORY CROSS MEMBER, STEEL, FULL SIZE (1290-52-01)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- Soundtube Automotive Electrical