Shop All Automotive Electrical Parts
Soundtube
Hanging Kit
Mfr # AC-RSEZ-HH-20
Zoro # G3922797
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 20 ft
- For Use With HP-EZ Series, RS-EZ
- Nominal Length 24 in
- Includes Cable
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-RSEZ-HH-20
- Zoro # G3922797
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
Features | 20 ft |
For Use With | HP-EZ Series, RS-EZ |
Includes | Cable |
Function | Installation |
Item | Hanging Kit |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features 20 ft, Includes Cable, For Use With HP-EZ Series, RS-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CURVED HOSE CLAMP PLIERS (LI17460)
- RKI FLOOR DRAWERS L 40.25 X H 11.625 X D 48.625 BLACK (FD401048B)
- AP EXHAUST Straight Tubing-2.25 X 10Ft Aluminized 1 Ap Exhaust, 214A1014 (214A1014)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- URREA Computer Memory Saber 9V style (2345)
- Soundtube Automotive Electrical Parts