Shop All Automotive Electrical Parts
Soundtube
Hanging Kit
Mfr # AC-RS-HH-10
Zoro # G3922849
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- Nominal Height 2 in
- For Use With RSi Series
- Nominal Width 48 in
- Function Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-RS-HH-10
- Zoro # G3922849
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
For Use With | RSi Series |
Function | Installation |
Item | Hanging Kit |
Includes | Cable |
Features | 10 ft |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features 10 ft, Includes Cable, For Use With RSi Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- SHURFLO 12V ProBlaster II Washdown Pump, 5 GPM (4258-153-E09)
- APC American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V (SMX3000RMLV2U)
- TIMKEN Timken Seal, 450185 (450185)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- Soundtube Automotive Electrical