Shop All Automotive Electrical Parts
Soundtube
Gripple Kit
Mfr # AC-HP-HD10
Zoro # G3922803
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable
- Nominal Length 6 in
- Nominal Height 4 in
- Features 10 ft Cable
- Function Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-HP-HD10
- Zoro # G3922803
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 6 in |
Nominal Height | 4 in |
Nominal Width | 8 in |
Details
Includes | Cable |
Features | 10 ft Cable |
Function | Installation |
Item | Grapple Kit |
For Use With | HP1290i |
Accessory Type | Grapple Kit |
Description
Grapple Kit, Features 10 ft Cable, Includes Cable, For Use With HP1290i, Nominal Length 6 in, Nominal Width 8 in, Nominal Height 4 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING REPLACEMENT LENS (444-151R)
- DONALDSON Diffuser (P562289)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- BANDO Auto Serpentine Belt, 12Pk1480 (12PK1480)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- PYRAMID CAR AUDIO Car Audio 70W Input 5A Power Supply (PS9KX)
- Soundtube Automotive Electrical Parts