Shop All Automotive Electrical Parts
Soundtube
Grille
Mfr # GRL-RF41-WH
Zoro # G3923451
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- Nominal Width 48 in
- Nominal Height 2 in
- Includes Grille
- Features White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # GRL-RF41-WH
- Zoro # G3923451
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Includes | Grille |
Features | White |
For Use With | RF41-20 |
Function | Installation |
Item | Grille |
Accessory Type | Grille |
Description
Grille, Features White, Includes Grille, For Use With RF41-20, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 4 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 48"W x 6"H x 50"L (1404980)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- WESTIN Smooth Front Cap (72-11191)
- RONSTAN D-16 Scissors160mm Cuts up to 8mm Rope (RFSCISSORS-D16)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park (37312)
- Soundtube Automotive Electrical