Shop All Automotive Electrical Parts
Soundtube
Grille
Mfr # GRL-RF41-BK
Zoro # G3923442
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RF41-20
- Function Installation
- Nominal Width 48 in
- Features Black
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # GRL-RF41-BK
- Zoro # G3923442
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
For Use With | RF41-20 |
Function | Installation |
Item | Grille |
Features | Black |
Includes | Grille |
Accessory Type | Grille |
Description
Grille, Features Black, Includes Grille, For Use With RF41-20, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Metal Pre-Clean - All Metals Including Stainless Steel - Gallon Refill (AL 01710)
- AMMCO Mount Demount Duck Head For Apx 80 / 90 (830084031)
- QUICKCABLE Lawn/Garden Post Cap, Black, PK50 (501030-050)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- Soundtube Automotive Electrical Parts