Shop All Automotive Electrical Parts
Soundtube
Forged Eyebolt
Mfr # AC-FE1
Zoro # G3922830
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Only Eyebolt
- Nominal Length 24 in
- Accessory Type Forged Eyebolt
- Nominal Height 2 in
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-FE1
- Zoro # G3922830
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
Item | Forged Eyebolt |
Includes | Only Eyebolt |
Accessory Type | Forged Eyebolt |
Features | Forged Steel |
Function | Installation |
For Use With | All RS, HP Speakers |
Description
Forged Eyebolt, Features Forged Steel, Includes Only Eyebolt, For Use With All RS, HP Speakers, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Bold 12 LED Grille Light Head - Amber/Blue (BG-1200-AB)
- POWERBUILT A/C Clutch Holding Tool (648980)
- AGRI-FAB Standard Leaf Bag (ST95000)
- HUSKY LINER 15-C F150 REAR WHEEL WELL GUARDS WHEEL WELL LINER BLACK (79121)
- SOUNDTUBE Wall Mount Bracket (AC-WB4)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- PRIME-LINE Rams Horn Clip, Chrome 50 Pack (PL 14853)
- Soundtube Automotive Electrical Parts