Shop All Automotive Electrical Parts
Soundtube
Decorative Junction Box
Mfr # AC-SM31-MP-BK
Zoro # G3923232
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wall Plate
- Nominal Width 48 in
- Features Black Wall Plate
- Function Installation
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SM31-MP-BK
- Zoro # G3923232
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 2 in |
Nominal Length | 24 in |
Details
Includes | Wall Plate |
Features | Black Wall Plate |
Function | Installation |
For Use With | SM31-EZ |
Item | Decorative Junction Box |
Accessory Type | Decorative Junction Box |
Description
Decorative Junction Box, Features Black Wall Plate, Includes Wall Plate, For Use With SM31-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5178R (WMR5178R)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- MAXXIMA Clearance Marker Light, LED, 0.6In H, Red (M20341R)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- Soundtube Automotive Electrical Parts