Shop All Rigid Clamp Couplings
Soundtube
Beam Clamp, 316 SS Material
Mfr # AC-BC1
Zoro # G6593997
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Conduit/Pipe/Threaded Rod 1/4 in
- Jaw Opening Not Rated
- Load Rating Not Rated
- Finish Electroplated
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-BC1
- Zoro # G6593997
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Hole Size | 1/4 in |
Compatible Conduit Trade Size | 1/4 in |
Compatible Pipe Size | 1/4 in |
Thread Size | 1 1/4" |
Details
Item | Beam Clamp |
Nominal Conduit/Pipe/Threaded Rod | 1/4 in |
Jaw Opening | Not Rated |
Load Rating | Not Rated |
Finish | Electroplated |
Material | Galvanized Steel |
For Use With | Speakers |
Number of Pieces | 1 |
For Beam Shape | Flat |
Color | Black |
Indoor/Outdoor Usage | Indoor Only |
Includes | Bolt |
Description
Beam Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6300 2Z JEM)
- FREEMAN PPH50WF 1/4" x 50' PU Hybrid Air Hose with 1/4″ NPT Fittings (PPH50WF)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2120)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- CLIMAX METAL PRODUCTS ISCC-050-050-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-050-050-KW)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- CLIMAX METAL PRODUCTS C600E-237 Keyless Rigid Coupling (C600E-237)
- Soundtube Rigid Clamp Couplings