Shop All Automotive Electrical Parts
Soundtube
Amplifier, 4" Nominal H, 9-1/2" Nominal L
Mfr # MA501T
Zoro # G3941520
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance (Ohms) 8 ohm
- Number of Channels 3
- For Use With Other High-Fidelity Speakers
- Frequency Response - Speakers 30Hz to 20KHz
- Standards CCC, CE, RoHS Approved, UL 60065 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # MA501T
- Zoro # G3941520
- UPC # 748252171870
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 7 in |
Nominal Height | 4 in |
Nominal Length | 9 1/2 in |
Details
Impedance (Ohms) | 8 ohm |
Number of Channels | 3 |
For Use With | Other High-Fidelity Speakers |
Frequency Response - Speakers | 30Hz to 20KHz |
Standards | CCC, CE, RoHS Approved, UL 60065 Listed |
Wireless | No |
Item | Amplifier |
Primary Color | Black |
Output Wattage | 50 W |
Item Primary Material | Plastic |
Description
Amplifier, Nominal Length 9 1/2 in, Nominal Outside Width 7 in, Nominal Height 4 in, Output Wattage 50 W, Item Primary Material Plastic, Standards CCC, CE, RoHS Approved, UL 60065 Listed, For Use With Other High-Fidelity Speakers, Primary Color Black, 3 Number of Channels, Wireless No, Frequency Response - Speakers 30Hz to 20KHz, Impedance (Ohms) 8 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- DISCO Battery Terminal Assrtmnt Adjustable Gray Plstc Tray (8804)
- GENUINE ENGINE DIPSTICK (9497557)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-150 2015+ and F250–F550 2017+ (3034400)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- KLEIN TOOLS 12V Auto to 8mm Barrel Adapter (29209)
- Soundtube Automotive Electrical