Shop All Automotive Electrical Parts
Soundtube
Amplifier, 1-3/8" Nominal H, 5" Nominal L
Mfr # SB335
Zoro # G3941730
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless No
- Nominal Outside Width 5 in
- Impedance (Ohms) 8 ohm
- Number of Channels 3
- Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # SB335
- Zoro # G3941730
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 5 in |
Nominal Length | 5 in |
Nominal Height | 1 3/8 in |
Details
Wireless | No |
Item | Amplifier |
Impedance (Ohms) | 8 ohm |
Number of Channels | 3 |
Primary Color | Black |
Item Primary Material | Plastic |
Output Wattage | 35 W |
For Use With | Passive Soundbars, SoundTube(R) and Other High-Fidelity Speakers |
Frequency Response - Speakers | 20Hz to 20KHz |
Description
Amplifier, Nominal Length 5 in, Nominal Outside Width 5 in, Nominal Height 1 3/8 in, Output Wattage 35 W, Item Primary Material Plastic, For Use With Passive Soundbars, SoundTube(R) and Other High-Fidelity Speakers, Primary Color Black, 3 Number of Channels, Wireless No, Frequency Response - Speakers 20Hz to 20KHz, Impedance (Ohms) 8 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Bi-Color Bow Light Chrome Plated (0227DP0CHR)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- PERKO Flush Pro Valve 1-1/4" (0456DP7)
- ASTRO PNEUMATIC Brake Caliper Spreader Press, 78610 (AST78610)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- Soundtube Automotive Electrical Parts