Shop All Automotive Electrical Parts
Soundtube
Amplifier, 1-3/8" Nominal H, 5" Nominal L
Mfr # SA502
Zoro # G3941767
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 1 3/8 in
- Primary Color Black
- Number of Channels 2
- Output Wattage 50 W
- Frequency Response - Speakers 20Hz to 20KHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # SA502
- Zoro # G3941767
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 1 3/8 in |
Nominal Length | 5 in |
Nominal Outside Width | 5 in |
Details
Item | Amplifier |
Primary Color | Black |
Number of Channels | 2 |
Output Wattage | 50 W |
Frequency Response - Speakers | 20Hz to 20KHz |
Item Primary Material | Plastic |
Includes | 2 in x 3 in Pin Euroblock Connector, 2 in x 4 in Pin Male Euroblock Connector, Pole Surface Mount Adapter, Power Adapter, Stereo RCA Female to Mini Male Adapter |
Wireless | No |
For Use With | SoundTube(R) and Other High-Fidelity Speakers |
Impedance (Ohms) | 8 ohm |
Description
Amplifier, Nominal Length 5 in, Nominal Outside Width 5 in, Nominal Height 1 3/8 in, Output Wattage 50 W, Item Primary Material Plastic, Includes 2 in x 3 in Pin Euroblock Connector, 2 in x 4 in Pin Male Euroblock Connector, Pole Surface Mount Adapter, Power Adapter, Stereo RCA Female to Mini Male Adapter, For Use With SoundTube(R) and Other High-Fidelity Speakers, Primary Color Black, 2 Number of Channels, Wireless No, Frequency Response - Speakers 20Hz to 20KHz, Impedance (Ohms) 8 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-7/16 x 2-1/4 x 5/16", CRWA1, NBR (14247)
- DORMAN Brake Master Cylinder, M3081 (M3081)
- FOUR SEASONS A/C System Valve Core and Cap Kit, 26783 (26783)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- Soundtube Automotive Electrical Parts