Soundstorm

Soundstorm SX310 3 Way Electronic Crossover Remote Subwoofer Level Control


product price: $73.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Front, rear and sub inputs.
  • Front, rear and sub outputs.
  • Selectable crossover frequencies: Front high pass: 32Hz to 250Hz; Rear high pass: 40Hz to 400Hz; Subwoofer: 40Hz to 400Hz.
  • Frequency multiplier: x1 or x20.
  • Selectable crossover slope: 6 dB/octave or 12 dB/octave.
  • Remote subwoofer level control.
  • Parallel input switch (permits feeding multiple channels from one input).
  • Bass boost: variable 0 to +12dB.
  • Bass boost frequency selector: 25Hz to 250Hz.
  • Phase shift switch.
  • Stereo/mono switch (subwoofer).
  • Independent front, rear and subwoofer output level controls.
  • Speaker input level adjustment.
  • Output voltage: 8 Volts (max).
  • Signal-to-noise ratio: 110 dB.
  • Dimensions: 8-1/2"(W) x 7 3/8"(L) x 1 3/4"(H).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.