Shop All Automotive Electrical Parts
Soundstorm
Soundstorm SX210 2 Way Electronic Crossover Remote Subwoofer Level Control
Mfr # SX210
Zoro # G204015258
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundstorm
- MFR # SX210
- Zoro # G204015258
- Country of Origin China
- Category Automotive Electrical Parts
Description
2 Way Electronic Crossover, Remote Subwoofer Level Control.
Speaker Input Gain.
RCA Inputs: Left/Right.
Remote Subwoofer Level Control.
Crossover Slope Sub-Channel: 12 Octaves.
RCA Outputs: Subwoofer, High Pass.
High Level Input.
Variable Low Pass Crossover: 35 to 400 Hz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Connector, 41893 (41893)
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705650)
- BANDO Serpentine Belt, 6PK2275 (6PK2275)
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 (363-10PK)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- PYLE Power Series 12" 1600W Dual-Voice-Coil 4Ω Subwoofer (PLPW12D)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- Soundstorm Automotive Electrical