Shop All Automotive Speakers & Amplifiers
Soundstorm
Soundstorm EV4.400 400 Watts 4 Channel Power Amplifier High-Low Crossover
Mfr # EV4.400
Zoro # G904028879
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundstorm
- MFR # EV4.400
- Zoro # G904028879
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
400 W 4-Channel Power Amplifier, High/Low Crossover.
RMS Power Ratings: RMS Power @ 4 Ohms: 50 Watts x 4.
Amplifier Basics:
Amplifier Class: Class A/B.
Technology: IC.
Number of Output Channels: 2.
Max Power Ratings:
Total Power: 400 Watts.
Max Power @ 2 Ohms: 100 Watts x 4.
Details:
Frequency Response: 12 to 22000 Hz.
Total Harmonic Distortion (THD) @ RMS Output: 0.01%.
Signal-to-Noise Ratio (SNR): 90 dB.
Minimum Speaker Impedance: 2 Ohms.
Variable Low Pass Crossover: to 120 Hz.
Dimensions: 1.75" x 7.5" x 9".
Features:
Soft Turn-On Circuit.
Thermal Overload and Speaker's Short Protection.
Power and Protection LEDs.
Strapping Capability.
Amplifier Basics:
Max Power Ratings:
Details:
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50002)
- BUCCANEER ROPE 1/2" x 25' Double Braid Dock Line, Black (30-64425)
- EASY HEAT Auto Thermostat (EH-38)
- ZORO SELECT Parts Tray, Magnetic, 5-1/2x9-1/2x1-1/2, SS (10E752)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- AUDIOPIPE Audiopipe CSL-1623AR Redline 6.5 in. 3 Way 5 Oz Magnet Car Speaker Slim Style (CSL-1623AR)
- WCI 2000W 10 in. Dual 4 Ohm Car Audio Subwoofer (XR10D4)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- PYLE 2 Channel 400 Watt Waterproof Micro Marine Amplifier (PLMRMP1B)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- Soundstorm Automotive Audio & Video