Soundstorm

Soundstorm BTB8 700 watt Boomtube All-Terrain Amplified Sound System with Marine Speakers & Bluetooth; Black - 8 in.


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sound Storm's BOOMTUBE All-Terrain Amplified Sound System with Marine Speakers and Bluetooth (700 Watts, 8 in. Speakers) is built to perform. The built-in Bluetooth on the BTB8 pairs easily and the user's smartphone or other Bluetooth device becomes the controller. This means a clean, quick installation.

Features
  • Bluetooth audio streaming with easy pairing & auto reconnect
  • All-weather enclosure with speakers & 1" tweeters
  • 3.5mm aux input
  • Plug & play easy installation
  • 700W max
  • 8" speakers
Specifications
  • Color: Black
  • Size: 8"
  • Battery Information: Product does not require a battery
  • Weight: 37.9103 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.