Shop All Notification & Audible Devices
Soundsphere
Speaker, White, 60 Max. Wattage
Mfr # SS-110 PAGE-WH
Zoro # G3925649
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor
- Woofer Dia. (In.) 6 1/2 in
- Enclosure Color White
- Impedance (Ohms) 4 ohm
- Tweeter Composition Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-110 PAGE-WH
- Zoro # G3925649
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 6 1/2 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 16 |
Overall Height (In.) | 13 |
Details
Item | Speaker |
Type | Indoor |
Enclosure Color | White |
Impedance (Ohms) | 4 ohm |
Tweeter Composition | Paper |
Woofer Composition | Fiber |
Max. Wattage | 60 W |
Sensitivity (dB) | 85 dB |
Enclosure Material | Polystyrene |
Frequency Response | 300Hz to 5KHz |
Weight (Lbs.) | 11 |
Indoor/Outdoor | Indoor |
Watt (RMS) | 60 |
Description
Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color White, Enclosure Material Polystyrene, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Fiber, 60 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 4 ohm, Frequency Response 300Hz to 5KHz, Weight (Lbs.) 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Ppe Safety Sign (C395RB)
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLD-03-M)
- AVENGER SAFETY FOOTWEAR 17 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- SOUNDSPHERE Speaker, White, 250 Max. Wattage (SS-Q-12AWR-WH)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSWL)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- Soundsphere Fire Protection