Shop All Notification & Audible Devices
Soundsphere
Speaker, White, 250 Max. Wattage
Mfr # SS-Q-12AWR-WH
Zoro # G3925551
product price: $2,912.99
/ea
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor
- Max. Wattage 250 W
- Impedance (Ohms) 8 ohm
- Tweeter Composition Titanium
- Woofer Dia. (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-Q-12AWR-WH
- Zoro # G3925551
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 12 in |
Tweeter Dia. (In.) | 2 3/8 in |
Overall Length (In.) | 27 |
Overall Height (In.) | 28 |
Details
Item | Speaker |
Type | Indoor |
Max. Wattage | 250 W |
Impedance (Ohms) | 8 ohm |
Tweeter Composition | Titanium |
Enclosure Color | White |
Sensitivity (dB) | 97 dB |
Enclosure Material | Fiberglass |
Woofer Composition | Fiber |
Weight (Lbs.) | 48 |
Frequency Response | 60Hz to 16KHz |
Indoor/Outdoor | Indoor |
Watt (RMS) | 250 |
Description
Speaker, Indoor, Overall Height (In.) 28, Overall Width (In.) 27, Overall Length (In.) 27, Enclosure Color White, Enclosure Material Fiberglass, Tweeter Dia. (In.) 2 3/8 in, Tweeter Composition Titanium, Woofer Dia. (In.) 12 in, Woofer Composition Fiber, 250 Watt (RMS), Max. Wattage 250 W, Sensitivity (dB) 97 dB, Impedance (Ohms) 8 ohm, Frequency Response 60Hz to 16KHz, Weight (Lbs.) 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 29/32 in W, White (M7-97-488)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1837-RD_7X5 (U3-1837-RD_7X5)
- MTI INDUSTRIES MTI Industries MTI40-442-P-BR Propane Alarm - Brown Flush Mount 12 VDC Hard Wire (MTI40-442-P-BR)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSWL)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- EDWARDS SIGNALING Fire Bell, Gray, 6 IN. (438D-6N5)
- Soundsphere Fire Protection