Shop All Notification & Audible Devices
Soundsphere
Speaker, Black, 60 Max. Wattage
Mfr # SS-110 PAGE-BK
Zoro # G3925630
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor
- Impedance (Ohms) 4 ohm
- Max. Wattage 60 W
- Tweeter Composition Paper
- Woofer Dia. (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-110 PAGE-BK
- Zoro # G3925630
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 6 1/2 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 13 |
Overall Length (In.) | 16 |
Details
Item | Speaker |
Type | Indoor |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 60 W |
Tweeter Composition | Paper |
Enclosure Color | Black |
Enclosure Material | Polystyrene |
Sensitivity (dB) | 85 dB |
Woofer Composition | Fiber |
Weight (Lbs.) | 11 |
Frequency Response | 300Hz to 5KHz |
Watt (RMS) | 60 |
Indoor/Outdoor | Indoor |
Description
Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Black, Enclosure Material Polystyrene, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Fiber, 60 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 4 ohm, Frequency Response 300Hz to 5KHz, Weight (Lbs.) 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- MCR SAFETY Gloves, L, PR (92745PUL)
- AVON PROTECTION Universal Mask Carrier, Mfr.No. C50, PC50 (72601-32)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- SOUNDSPHERE Speaker, White, 250 Max. Wattage (SS-Q-12AWR-WH)
- EDWARDS SIGNALING Horn, Marked Fire, White (EG1F-P)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6200)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- Soundsphere Notification & Audible Devices