Shop All Automotive Electrical Parts
Soundsphere
Mounting Bracket
Mfr # SS-MBS
Zoro # G3925658
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Bracket
- Function Installation
- For Use With Soundsphere
- Nominal Height 2 in
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-MBS
- Zoro # G3925658
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Mounting Bracket |
Includes | Installation Bracket |
Function | Installation |
For Use With | Soundsphere |
Features | Surface Mount Bracket |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Features Surface Mount Bracket, Includes Installation Bracket, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Consp Tape, Truck and Trailer, 2"X8.33Yd (18803)
- BOSCH 171-Piece Heat Shrink Tubing Set (4813)
- FASTWAY Fastway 84-00-4000 ONESTEP Chock (84-00-4000)
- POWERBUILT 2 Pc Hose Pinchers (648526)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- CELESTION AMERICA Celestion America NTR102520E Subwoofer - 10 in. (NTR102520E)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- Soundsphere Automotive Electrical