Shop All Automotive Electrical Parts
Soundsphere
Mounting Bracket
Mfr # SS-MBM
Zoro # G3925579
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Bracket
- For Use With Soundsphere
- Nominal Length 24 in
- Nominal Width 48 in
- Features Surface Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-MBM
- Zoro # G3925579
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Item | Mounting Bracket |
Includes | Installation Bracket |
For Use With | Soundsphere |
Features | Surface Mount Bracket |
Function | Installation |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Features Surface Mount Bracket, Includes Installation Bracket, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 15' x 5/8 in Tow Rope, Tri-Hook, 7200 lb (S1052)
- TRAMEC SLOAN Tube Support, Compression, Brass, 1/2InTube (984-8)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- DORMAN 03147 Exhaust Stud Kit 3/8-16 x 2-1/2 In. and 3/8-16 x 3-1/4 In. (03147)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDSPHERE Hanging Kit (SS-HK)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- LLB LLB: Brut Force: Chrysler/Dodge/Jeep 2018+ Universal Programming Cable (BF-CBL100)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- Soundsphere Automotive Electrical Parts