Shop All Automotive Electrical Parts
Soundsphere
Mounting Bracket
Mfr # SS-MBL
Zoro # G3925527
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Bracket
- Features Mounting Bracket
- Nominal Width 48 in
- For Use With Soundsphere
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-MBL
- Zoro # G3925527
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 2 in |
Nominal Length | 24 in |
Details
Item | Mounting Bracket |
Includes | Installation Bracket |
Features | Mounting Bracket |
For Use With | Soundsphere |
Function | Installation |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Features Mounting Bracket, Includes Installation Bracket, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 20036 Economy Hex Drive Handle (20036)
- ABSORBER Drying Cloth, 27 in x 17 in, PVA Material, Assorted Color, For Aluminum/Metal/Rubber (51149)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S1918)
- SKF SCOTSEAL PLUSXL SEAL (46300)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDSPHERE Hanging Kit (SS-HK)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- ZOLL Battery Pack (8000-000696)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- Soundsphere Automotive Electrical