Shop All Automotive Electrical Parts
Soundsphere
Hanging Kit
Mfr # SS-HKMEXT
Zoro # G3925597
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hanging Kit
- Nominal Width 48 in
- Features 24 in Extension, Hanging Kit
- Nominal Length 24 in
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-HKMEXT
- Zoro # G3925597
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Item | Hanging Kit |
Includes | Hanging Kit |
Features | 24 in Extension, Hanging Kit |
Function | Installation |
For Use With | SS--Q-8 |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features 24 in Extension, Hanging Kit, Includes Hanging Kit, For Use With SS--Q-8, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETOSKEY Petoskey Fb-P9933-43 Pvc Blue Fender Cover - 10 Per Box (FB-P9933-43)
- STRONG ARM Tailgate Lift Support, 6680 (6680)
- WIX FILTERS Fuel Filter #Wix 33373 (33373)
- AUTO VENTSHADE 14-17 SILVERADO/SIERRA 1500/15-17 SILVERADO/SIERRA 2500/3500 LOW-PROFI (894033)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDSPHERE Hanging Kit (SS-HK)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- PRIME-LINE Rams Horn Clip, Chrome 50 Pack (PL 14853)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- LLB LLB: Brut Force: Chrysler/Dodge/Jeep 2018+ Universal Programming Cable (BF-CBL100)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- Soundsphere Automotive Electrical