Shop All Automotive Electrical Parts
Soundsphere
Hanging Kit
Mfr # SS-HKLEXT4
Zoro # G3925542
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hanging Kit
- Nominal Width 48 in
- Function Installation
- For Use With SS-Q-12, SS-Q-12AWR, SS-Q-15
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-HKLEXT4
- Zoro # G3925542
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Item | Hanging Kit |
Includes | Hanging Kit |
Function | Installation |
For Use With | SS-Q-12, SS-Q-12AWR, SS-Q-15 |
Features | 48 in Extension, Hanging Kit |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features 48 in Extension, Hanging Kit, Includes Hanging Kit, For Use With SS-Q-12, SS-Q-12AWR, SS-Q-15, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD 6" Polystyrene Soft Bristles Deck Brush (960)
- EXTREME MAX Extreme Max 3005.4089 Aluminum 4-Step Compact Folding Pontoon Boarding Ladder (3005.4089)
- VELVAC Air Cylinder, 2.5" X 6.0" Push/Pull (100206)
- BOSCH Manifold Absolute Pressure Sensor, 0261230101 (0261230101)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-7425-25 4.4 VOC Slow Activator Euro Clearcoat (USC-7425-25)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- KLEIN TOOLS 12V Auto to 8mm Barrel Adapter (29209)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- Soundsphere Automotive Electrical Parts