Shop All Automotive Electrical Parts
Soundsphere
Hanging Kit
Mfr # SS-HKLEXT2
Zoro # G3925603
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hanging Kit
- Nominal Length 24 in
- Nominal Height 2 in
- Function Installation
- Features 24 in Extension, Hanging Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-HKLEXT2
- Zoro # G3925603
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
Item | Hanging Kit |
Includes | Hanging Kit |
Function | Installation |
Features | 24 in Extension, Hanging Kit |
For Use With | SS-Q-12, SS-Q-12AWR, SS-Q-15 |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features 24 in Extension, Hanging Kit, Includes Hanging Kit, For Use With SS-Q-12, SS-Q-12AWR, SS-Q-15, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 15x13x36 Inch Black Steel Underbody Truck Box with T-Handle (1703326)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- AUTO VENTSHADE 11-14 EDGE AEROSKIN HOODPROTECTOR-SMOKE (322028)
- BUYERS PRODUCTS 7-Way Round to 4-Pin Flat Converter (TC2274P)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- PHASETECH Mounting Bracket (RB14)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D Elite Shim For Toyota/Lexus 80K-Series (LKP-TOY-SHIM)
- LLB LLB: Brut Force: Chrysler/Dodge/Jeep 2018+ Universal Programming Cable (BF-CBL100)
- Soundsphere Automotive Electrical Parts