Shop All Automotive Electrical Parts
Soundsphere
Hanging Kit
Mfr # SS-HKEXT
Zoro # G3925910
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hanging Kit
- Features 24 in Extension, Hanging Kit
- Nominal Width 48 in
- Function Installation
- For Use With SS-110B, SS-110Page, SS-Q-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-HKEXT
- Zoro # G3925910
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 2 in |
Nominal Length | 24 in |
Details
Item | Hanging Kit |
Includes | Hanging Kit |
Features | 24 in Extension, Hanging Kit |
Function | Installation |
For Use With | SS-110B, SS-110Page, SS-Q-6 |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features 24 in Extension, Hanging Kit, Includes Hanging Kit, For Use With SS-110B, SS-110Page, SS-Q-6, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Control Arm, Tc1916 (TC1916)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- VALLEY INDUSTRIES Nozzle Boomless Right Spray 2G (BN2BP088RSX-CS)
- WESTIN Ultraguard Bugshield (72-34772)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUTHWIRE Southwire Company 55667923 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (55667923)
- MAXSA INNOVATIONS Park Right Single Garage Laser Park (37310)
- SOUNDTUBE Wall Mount Bracket (AC-WB4)
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- Soundsphere Automotive Electrical Parts