Shop All Automotive Electrical Parts
Soundsphere
Driver Protection Screen
Mfr # SS-SWFS
Zoro # G3925831
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screen
- Nominal Height 2 in
- Function Installation
- Nominal Width 48 in
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-SWFS
- Zoro # G3925831
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Driver Protection Screen |
Includes | Screen |
Function | Installation |
For Use With | SS-1-6, SS-110B, SS-110Page |
Features | Protection Screen |
Accessory Type | Driver Protection Screen |
Description
Driver Protection Screen, Features Protection Screen, Includes Screen, For Use With SS-1-6, SS-110B, SS-110Page, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE BEARING RACE & SEAL SET MASTER AIR (LI12800)
- K&N FILTER Cartridge Style High Flow Premium Media Without Anti Drain Back Valve With Bypass Valve (KN-142)
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- MAXXIMA Work Light (MWL-20-A)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- Soundsphere Automotive Electrical