Shop All Automotive Electrical Parts
Soundsphere
Driver Protection Screen
Mfr # SS-SS
Zoro # G3925980
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Screen
- Nominal Height 2 in
- Nominal Length 24 in
- For Use With SS-110B, SS-110Page, SS-Q-6
- Function Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-SS
- Zoro # G3925980
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Item | Driver Protection Screen |
Includes | Screen |
For Use With | SS-110B, SS-110Page, SS-Q-6 |
Function | Installation |
Features | Protection Screen |
Accessory Type | Driver Protection Screen |
Description
Driver Protection Screen, Features Protection Screen, Includes Screen, For Use With SS-110B, SS-110Page, SS-Q-6, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Engine Oil, 10W-30, Synthetic Blend, 1 Qt., Defy (550043280)
- C.E. SMITH Fender, 9 in. x 31-1/2 in. x 13 in., Round (17900G)
- WEATHERTECH Cargo with Bumper Protector, 431329SK (431329SK)
- DORMAN 20 In Four Way Lug Wrench, 9-1668 (9-1668)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- URREA Computer Memory Saber 9V style (2345)
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- Soundsphere Automotive Electrical Parts