Shop All Automotive Electrical Parts
Soundsphere
Driver Protection Screen
Mfr # SS-SM
Zoro # G3925971
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screen
- Nominal Length 24 in
- Function Installation
- For Use With SS-Q-8
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-SM
- Zoro # G3925971
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Item | Driver Protection Screen |
Includes | Screen |
Function | Installation |
For Use With | SS-Q-8 |
Features | Protection Screen |
Accessory Type | Driver Protection Screen |
Description
Driver Protection Screen, Features Protection Screen, Includes Screen, For Use With SS-Q-8, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- STEELMAN 2-Ton Capacity Lightweight Aluminum Long-Reach Low-Profile Floor Jack (61068)
- ILB GOLD Replacement For Dresser, 1219523H91 Starter (1219523H91 STARTER)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- Soundsphere Automotive Electrical Parts