Shop All Automotive Electrical Parts
Soundsphere
Driver Protection Screen
Mfr # SS-SL
Zoro # G3925840
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screen
- For Use With SS-Q-12A
- Features Protection Screen
- Nominal Length 24 in
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-SL
- Zoro # G3925840
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Item | Driver Protection Screen |
Includes | Screen |
For Use With | SS-Q-12A |
Features | Protection Screen |
Function | Installation |
Accessory Type | Driver Protection Screen |
Description
Driver Protection Screen, Features Protection Screen, Includes Screen, For Use With SS-Q-12A, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 16 Gauge, Green, 100 ft.Spool (87-8006)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- GATES Molded Coolant Hose - Upper, 22896 (22896)
- A & I PRODUCTS Inner Profile Tube, w/o Drill Hole, Ov 59" x1.75" x1.25" (A-W022514)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- PHASETECH Mounting Bracket (RB14)
- PHASETECH Rough In Bracket (RB18)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- MAXSA INNOVATIONS Battery Powered Dual Garage Laser Park (37110)
- Soundsphere Automotive Electrical