Shop All Automotive Electrical Parts
Soundsphere
Beam Clip
Mfr # SS-BCM
Zoro # G3925761
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamp
- Nominal Width 48 in
- Function Installation
- For Use With Soundsphere
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-BCM
- Zoro # G3925761
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 2 in |
Nominal Length | 24 in |
Details
Item | Beam Clip |
Includes | Clamp |
Function | Installation |
For Use With | Soundsphere |
Features | Universal Beam |
Accessory Type | Beam Clip |
Description
Beam Clip, Features Universal Beam, Includes Clamp, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 4" x4" x1" (A-F3Z72-I)
- OTC Ball Hone Set (7011)
- ZEROSTART BASIC HIGH CAPACITY CIRCULATION HEATER 4000W 240V 166A, WITHOUT POWER PLUS (3300050)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- WESTCLOX Clock Radio Am/Fm Led (80209)
- PHASETECH Rough In Bracket (RB5)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- SOUTHWIRE Southwire Company 55667923 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (55667923)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- Soundsphere Automotive Electrical