Shop All Automotive Electrical Parts
Soundsphere
Beam Clip
Mfr # SS-BCL
Zoro # G3925938
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamp
- Features Beam Clamp
- For Use With Soundsphere
- Nominal Height 2 in
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundsphere
- MFR # SS-BCL
- Zoro # G3925938
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Beam Clip |
Includes | Clamp |
Features | Beam Clamp |
For Use With | Soundsphere |
Function | Installation |
Accessory Type | Beam Clip |
Description
Beam Clip, Features Beam Clamp, Includes Clamp, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-1/2 Center Mount Convex Blk Steel (708510)
- SEA-DOG Sea-Dog 221930-1 Die Cast Zinc Cam Lock with Stainless Steel Nut (221930-1)
- MASTERCOOL Orifice Service Kit Universal (92310)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- DIRECTED INSTALL ESSENTIALS Prewired 20A/10A Mini Relay Assembly (8616)
- WALKERS Digital Electronic Muff with Voice Clarity and Bluetooth (GWP-XSEM-BT)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- Soundsphere Automotive Electrical