Shop All Automotive Electrical Parts
Soundsphere
Beam Clip
Mfr # SS-BC
Zoro # G3925798
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clip
- Nominal Height 2 in
- Nominal Length 24 in
- For Use With Soundsphere
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-BC
- Zoro # G3925798
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Item | Beam Clip |
Includes | Clip |
For Use With | Soundsphere |
Features | Beam Clip |
Function | Installation |
Description
Beam Clip, Features Beam Clip, Includes Clip, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-5/8 x 3-39/64 x 3/8", CRW1, NBR (26237)
- WIX FILTERS Oil Filter, 51358Mp (51358MP)
- VELVAC Push-Lock, Male Connector, 1/4"x1/8" (016142)
- BUYERS PRODUCTS Thin 4.5 Inch Amber Horizontal LED Strobe Light (8891900)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDSPHERE Hanging Kit (SS-HK)
- OBDSTAR OBDSTAR: Key Master 5 - Auto Key Programmer (OBS-KM5)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D Elite Shim For Toyota/Lexus 80K-Series (LKP-TOY-SHIM)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- PHASETECH Rough In Bracket (RB18)
- Soundsphere Automotive Electrical