Shop All Automotive Electrical Parts
Soundsphere
Adjustable Tilt Bracket
Mfr # SS-ATB
Zoro # G3925673
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Bracket
- Function Installation
- Nominal Height 2 in
- Features Tilt Bracket
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundsphere
- MFR # SS-ATB
- Zoro # G3925673
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Item | Adjustable Tilt Bracket |
Includes | Installation Bracket |
Function | Installation |
Features | Tilt Bracket |
For Use With | Soundsphere |
Accessory Type | Adjustable Tilt Bracket |
Description
Adjustable Tilt Bracket, Features Tilt Bracket, Includes Installation Bracket, For Use With Soundsphere, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine FCH-1-DP Fuel Container Hold-Down Kit (FCH-1-DP)
- WIX FILTERS COOLANT TEST STRIPS FOR STANDARD SERVICE (24106)
- HTI 5" Diameter Direct Mount Wood Block Rotary Brush (ROPB-5811)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SOLIDDRIVE Demo Kit (SD-1DESKTOP-250)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- Soundsphere Automotive Electrical Parts