Sound Storm Lab

Sound Storm Laboratories SSL-EV2200 Evolution 200 Watt 2 Channel Mosfet Amplifier


original price: $55.99
5% off
new price: $52.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Max power, 2 ohm 100W x 2.
  • RMS power, 4 ohm 50W x 2.
  • Signal to noise ratio 90 dB.
  • THD at RMS output 0.01%.
  • Damping Factor 125+.
  • Dimensions: 9" W x 1-7/8" H x 4-7/8" L.
  • Low pass crossover 120Hz (Fixed, 120Hz).
  • Frequency Response: 12Hz - 22kHz (+/- 3dB).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.