Shop All Corded Speakers
Sound Storm Lab
Sound Storm Laboratories CG12D 12 in. 1000W Charge 4 ohm Dual Voice Coil Subwoofer
Mfr # CG12D
Zoro # G003949686
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sound Storm Lab
- MFR # CG12D
- Zoro # G003949686
- UPC # 791489129282
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Features- 85dB Sensitivity, 32 Hz Resonant Frequency
- Polypropylene Cone and Rubber Surround
- Works in 115 CuFt Sealed or 18 CuFt Ported enclosure
- Power: 1000W
- Voice Coil: 4 ohm
- Size: 12"
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM TOOLS Platinum Tools 105020 100 Piece Shielded Cat 5 & 5e & 6 Connectors Bulk (105020)
- KONUS Giant 20x60mm Porro Prism Binocular (2125)
- ALURATEK Bltooth Wireless Stereo Headphones (ABH04FB)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- BIC AMERICA Dual Voice-Coil 100W 6.5" Stereo In-Ceiling Speaker (MSR6D)
- PYLE 1 Pair 5"X7"/6"X 8" 3-Way Triaxial (PL5173BK)
- SPECO TECHNOLOGIES Speakers, 5 1/4 In, In-Ceiling, PK2 (SPCBC5)
- MICROSOFT Modern USB C Speaker Black (8KZ-00001)
- PYLE Pyle 8" Enclosed Ceiling Speaker (PDICS82)
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- SERVERUSA 21 Inch Neo Woofer 1500W Rms 3000 Peak 4 - (SE3764359)
- Sound Storm Lab Corded Speakers