Shop All Corded Speakers
Sound Storm Lab
Sound Storm Laboratories CG10D 10 in. 800W Charge 4 ohm Dual Voice Coil Subwoofer
Mfr # CG10D
Zoro # G003949662
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Storm Lab
- MFR # CG10D
- Zoro # G003949662
- UPC # 791489129299
- Country of Origin China
- Category Corded Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Features- 87dB Sensitivity, 36 Hz Resonant Frequency
- Polypropylene Cone and Rubber Surround
- Works in 65 CuFt Sealed or 1 CuFt Ported enclosure
- Power: 800W
- Voice Coil: 4 ohm
- Size: 10"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 (FLIR ONE PRO LT iOS)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM10)
- MONOPRICE Carbon Fiber 3Way In, Wall Column Speaker (15700)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- PYLE 8" Ceiling Coaxial (PDIC80)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- PYLE Dual 5.25" In-Wall/Ceiling 16 Ohm Speake, PDIC1656 (PDIC1656)
- AUDIOPIPE Audiopipe TXXBDC418D4 18 in. Woofer 3400W Max. 4 Ohm DVC (TXXBDC418D4)
- Sound Storm Lab Corded Speakers