Shop All Sound Control and Acoustical Absorption
Sound Stopper
Noise Reduction Panel, 50ftL, Gray, Fbrglss
Mfr # 15012348
Zoro # G6983891
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 50 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.65
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sound Stopper
- MFR # 15012348
- Zoro # G6983891
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 50 ft |
Details
Item | Quilted Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.65 |
Color | Gray |
Standards | ASTM E-84 |
Thickness | 1 in |
Resistant To | Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils |
Includes | Double Layer Aluminum Vinyl Coated |
Temp. Range | 160 Degrees F Continuous + 265 Degrees F Intermittent |
Application | Noise Abatement |
Coverage | Reduces Up to 35 dBa |
Description
Quilted Noise Reduction Partition Panel, Width 48 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.65, Material Fiberglass, Temp. Range 160 Degrees F Continuous + 265 Degrees F Intermittent, Resistant To Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils, Coverage Reduces Up to 35 dBa, Standards ASTM E-84, Includes Double Layer Aluminum Vinyl Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- CALLOWAY MILLS Natural, Silver, 36" W x 72" L (103890306)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (1AJ23)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012148)
- SOUND STOPPER Noise Reduction Panel, 25ftL, Gray, Fbrglss (15012448)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 3in, PK4 (CF3)
- METRA ELECTRONICS Metra IBNF50 50A Noise Filter (IBNF50)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- Sound Stopper Hearing Protection