Shop All Sound Control and Acoustical Absorption
Sound Stopper
Noise Reduction Panel, 50ftL, Gray, Fbrglss
Mfr # 15012148
Zoro # G6558964
product price: $626.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 50 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.65
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Stopper
- MFR # 15012148
- Zoro # G6558964
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 50 ft |
Details
Item | Quilted Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.65 |
Color | Gray |
Standards | ASTM E-84 |
Thickness | 1 in |
Resistant To | Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils |
Temp. Range | 160 Degrees F Continuous + 265 Degrees F Intermittent |
Coverage | Reduces Up to 35 dBa |
Application | Noise Abatement |
Includes | Single Layer Aluminum Vinyl Coated |
Description
Quilted Noise Reduction Partition Panel, Width 48 in, Length 50 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.65, Material Fiberglass, Temp. Range 160 Degrees F Continuous + 265 Degrees F Intermittent, Resistant To Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils, Coverage Reduces Up to 35 dBa, Standards ASTM E-84, Includes Single Layer Aluminum Vinyl Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- WELLS LAMONT Chore Work Glov Ylw Xl (300XL)
- SOUND STOPPER Noise Reduction Panel, 25ftL, Gray, Fbrglss (15012448)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012348)
- ARMACELL 1/2" X 36" X 48" Armaflex Sheet 144/Ctn (APS12043)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- EJOY Acoustic Slat Wood Wall Cladding Panel With Real Wood Skin Veneer, 94.5in x 24in x 0.8in (ACPRW003-GreyWalnut)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- Sound Stopper Hearing Protection