Shop All Sound Control and Acoustical Absorption
Sound Stopper
Noise Reduction Panel, 25ftL, Gray, Fbrglss
Mfr # 15012448
Zoro # G6528252
product price: $630.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Width 48 in
- Length 25 ft
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.7
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Stopper
- MFR # 15012448
- Zoro # G6528252
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 48 in |
Length | 25 ft |
Details
Item | Noise Reduction Partition Panel |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | Gray |
Standards | ASTM E-84 |
Thickness | 2 in |
Temp. Range | 160 Degrees F Continuous + 265 Degrees F Intermittent |
Coverage | Reduces Up to 19 dBa |
Resistant To | Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils |
Application | Noise Abatement |
Description
Noise Reduction Partition Panel, Width 48 in, Length 25 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Fiberglass, Temp. Range 160 Degrees F Continuous + 265 Degrees F Intermittent, Resistant To Alkalis, Dirt, Dust, Grease, Mild Acids, Moisture, Oils, Coverage Reduces Up to 19 dBa, Standards ASTM E-84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Surge Bib Deep Royal W/Black Web (3128-82W1)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HONEYWELL NORTH Exhalation Valve Guard, Replacement (770020)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012148)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012348)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- Sound Stopper Sound Control and Acoustical Absorption