Shop All Sound Control and Acoustical Absorption
Sound Seal
Overhead Sound Baffle, White, PK10
Mfr # 24G
Zoro # G1876025
original price:
$339.67
9% off
new price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 2 ft
- Material Polyethylene Casing and Fiberglass Fill
- Noise Reduction Coefficient (NRC) 1.13
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Seal
- MFR # 24G
- Zoro # G1876025
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 4 ft |
Length | 2 ft |
Details
Item | Overhead Sound Baffle |
Material | Polyethylene Casing and Fiberglass Fill |
Noise Reduction Coefficient (NRC) | 1.13 |
Color | White |
Standards | ASTM E84 Class I Fire Rating |
Thickness | 1.5 in |
Temp. Range | -10 Degrees to 120 Degrees F |
Application | Overhead Sound Absorption, Lightweight, Light Reflective |
Coverage | 100 sq ft |
Resistant To | Dust, Moisture, Oils |
Includes | Hanging Hooks |
Description
Overhead Sound Baffle, Width 4 ft, Length 2 ft, Thickness 1.5 in, Color White, Noise Reduction Coefficient (NRC) 1.13, Material Polyethylene Casing and Fiberglass Fill, Temp. Range -10 Degrees to 120 Degrees F, Resistant To Dust, Moisture, Oils, Coverage 100 sq ft, Standards ASTM E84 Class I Fire Rating, Includes Hanging Hooks, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, M (K3114-M)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- SOUND SEAL Acoustic Panel, Decorative, Gray, 4 sq.ft. (FWP22G)
- SOUND SEAL Acoustic Screen, Modular, Gray, 4 x 8 ft. (NS-117PKD)
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick (DL100)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- Sound Seal Hearing Protection