Shop All Sound Control and Acoustical Absorption
Sound Seal
Acoustic Panel, Fabric, Blue, 8 sq. ft.
Mfr # FWP24B
Zoro # G0597633
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 ft
- Length 4 ft
- Material Fabric Faced Fiberglass Core
- Noise Reduction Coefficient (NRC) 0.75
- Standards ASTM E84 Class I Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sound Seal
- MFR # FWP24B
- Zoro # G0597633
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft |
Length | 4 ft |
Details
Item | Acoustic Panel |
Material | Fabric Faced Fiberglass Core |
Noise Reduction Coefficient (NRC) | 0.75 |
Color | Blue |
Standards | ASTM E84 Class I Fire Rating |
Thickness | 1 in |
Coverage | 8 sq ft |
Temp. Range | -20 Degrees to 200 Degrees F |
Application | Used in Office Decors |
Resistant To | Dust, Handprints, Light Dirt |
Includes | 1 in Thick Ready To Mount Modules |
Description
Acoustic Panel, Width 2 ft, Length 4 ft, Thickness 1 in, Color Blue, Noise Reduction Coefficient (NRC) 0.75, Material Fabric Faced Fiberglass Core, Temp. Range -20 Degrees to 200 Degrees F, Resistant To Dust, Handprints, Light Dirt, Coverage 8 sq ft, Standards ASTM E84 Class I Fire Rating, Includes 1 in Thick Ready To Mount Modules
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium (48-73-5165)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 3in, PK4 (CF3)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- SOUND SEAL Acoustic Panel, Decorative, Gray, 4 sq.ft. (FWP22G)
- SOUND SEAL Noise Absorber, Quilted 2 In Thick (210R)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- Sound Seal Sound Control and Acoustical Absorption