Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
Sound Seal
Acoustic Panel, Encased, White, 12.5sq.ft. (Discontinued)
Mfr # PS/C/P/5
Zoro # G1333893
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 30 in
- Length 5 ft
- Material 22 ga Zinc Coated Perforated Steel Panel Shell Encasing a 3 lb Density Rigid Fiberglass Noise Absorbing Core
- Noise Reduction Coefficient (NRC) 1.05
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Seal
- MFR # PS/C/P/5
- Zoro # G1333893
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 30 in |
Length | 5 ft |
Details
Item | Acoustic Panel |
Material | 22 ga Zinc Coated Perforated Steel Panel Shell Encasing a 3 lb Density Rigid Fiberglass Noise Absorbing Core |
Noise Reduction Coefficient (NRC) | 1.05 |
Color | White |
Standards | ASTM E84 Class I Fire Rating |
Thickness | 2 in |
Includes | 2 in Thick Ready To Mount Modules |
Coverage | 12.5 sq ft |
Application | Suitable for Production Facilities, Warehouses or Office Areas, Easily Mount on Walls, Ceilings or Partitions to Offer Superior Acoustical Performance, Panels Mount Directly to Walls, Ceilings or any Flat Surface via Bottom Mounting Channel and Top Header |
Resistant To | Abrasion, Dust, Moisture, Most Chemicals, Oils |
Temp. Range | -30 Degrees to 250 Degrees F |
Description
Acoustic Panel, Width 30 in, Length 5 ft, Thickness 2 in, Color White, Noise Reduction Coefficient (NRC) 1.05, Material 22 ga Zinc Coated Perforated Steel Panel Shell Encasing a 3 lb Density Rigid Fiberglass Noise Absorbing Core, Temp. Range -30 Degrees to 250 Degrees F, Resistant To Abrasion, Dust, Moisture, Most Chemicals, Oils, Coverage 12.5 sq ft, Standards ASTM E84 Class I Fire Rating, Includes 2 in Thick Ready To Mount Modules
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.