Shop All Sound Control and Acoustical Absorption
Sound Seal
Acoustic Panel, Decorative, Neutral, 4sqft
Mfr # FWP22N
Zoro # G1531083
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Material Fabric Faced Fiberglass Core
- Noise Reduction Coefficient (NRC) 0.75
- Standards Flammability ASTM E84 Class I
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Seal
- MFR # FWP22N
- Zoro # G1531083
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft |
Length | 2 ft |
Details
Item | Acoustic Panel |
Material | Fabric Faced Fiberglass Core |
Noise Reduction Coefficient (NRC) | 0.75 |
Color | Neutral |
Standards | Flammability ASTM E84 Class I |
Thickness | 1 in |
Temp. Range | -20 Degrees to 200 Degrees F |
Application | Suited For Use In Office, Multi Purpose, Auditorium, Broadcast, Theater, School and Meeting Room Environments Where Good Acoustics Are Desired |
Resistant To | Dust, Handprints, Light Dirt |
Description
Acoustic Panel, Width 2 ft, Length 2 ft, Thickness 1 in, Color Neutral, Noise Reduction Coefficient (NRC) 0.75, Material Fabric Faced Fiberglass Core, Temp. Range -20 Degrees to 200 Degrees F, Resistant To Dust, Handprints, Light Dirt, Standards Flammability ASTM E84 Class I
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- 3M PELTOR Peltor Optime Over-the-Head Earmuffs, Passive, NRR 30dB, Black/Green (H10A HV)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- SOUND SEAL Acoustic Panel, Decorative, Gray, 4 sq.ft. (FWP22G)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 3in, PK4 (CF3)
- SOUND SEAL Overhead Sound Baffle, White, PK10 (24G)
- AURALEX ACOUSTICS HoverMat (HoverMat™)
- Sound Seal Hearing Protection