Shop All Sound Control and Acoustical Absorption
Sound Seal
Acoustic Panel, Decorative, Gray, 4 sq.ft.
Mfr # FWP22G
Zoro # G0780796
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Material Fabric Faced Fiberglass Core
- Noise Reduction Coefficient (NRC) 0.75
- Standards Flammability ASTM E84 Class I
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Seal
- MFR # FWP22G
- Zoro # G0780796
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft |
Length | 2 ft |
Details
Item | Acoustic Panel |
Material | Fabric Faced Fiberglass Core |
Noise Reduction Coefficient (NRC) | 0.75 |
Color | Gray |
Standards | Flammability ASTM E84 Class I |
Thickness | 1 in |
Temp. Range | -20 Degrees to 200 Degrees F |
Coverage | 4 sq ft |
Resistant To | Dust, Handprints, Light Dirt |
Application | Suited For Use In Office, Multi Purpose, Auditorium, Broadcast, Theater, School and Meeting Room Environments Where Good Acoustics Are Desired |
Description
Acoustic Panel, Width 2 ft, Length 2 ft, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.75, Material Fabric Faced Fiberglass Core, Temp. Range -20 Degrees to 200 Degrees F, Resistant To Dust, Handprints, Light Dirt, Coverage 4 sq ft, Standards Flammability ASTM E84 Class I
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Light Blue (7005PFM)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- SOUND SEAL Acoustic Panel, Decorative, Neutral, 4sqft (FWP22N)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- SOUND SEAL Noise Absorber, Quilted 2 In Thick (210R)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SOUND SEAL Overhead Sound Baffle, White, PK10 (24G)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- Sound Seal Hearing Protection