Shop All Sound Control and Acoustical Absorption
Sound Seal
Acoustic Panel, Decorative, Blue, 4 sq.ft.
Mfr # FWP22B
Zoro # G3292466
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Material Fabric Faced Fiberglass Core
- Noise Reduction Coefficient (NRC) 0.75
- Standards Flammability ASTM E84 Class I
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Seal
- MFR # FWP22B
- Zoro # G3292466
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft |
Length | 2 ft |
Details
Item | Acoustic Panel |
Material | Fabric Faced Fiberglass Core |
Noise Reduction Coefficient (NRC) | 0.75 |
Color | Blue |
Standards | Flammability ASTM E84 Class I |
Thickness | 1 in |
Application | Suited For Use In Office, Multi Purpose, Auditorium, Broadcast, Theater, School and Meeting Room Environments Where Good Acoustics Are Desired |
Resistant To | Dust and Light Dirt, Handprints |
Coverage | 4 sq ft |
Temp. Range | -20 Degrees to 200 Degrees F |
Description
Acoustic Panel, Width 2 ft, Length 2 ft, Thickness 1 in, Color Blue, Noise Reduction Coefficient (NRC) 0.75, Material Fabric Faced Fiberglass Core, Temp. Range -20 Degrees to 200 Degrees F, Resistant To Dust and Light Dirt, Handprints, Coverage 4 sq ft, Standards Flammability ASTM E84 Class I
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL 2 1/2 gal Red HDPE Gas Can (1405)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Yellow (SCK107)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- SOUND SEAL Overhead Sound Baffle, White, PK10 (24G)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 3in, PK4 (CF3)
- SOUND SEAL Acoustic Panel, Decorative, Gray, 4 sq.ft. (FWP22G)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. (FWP24N)
- GUARDIAN TELECOM Acoustic Booth, Gray, Galvanizd Liner, 24dB (P9010)
- Sound Seal Hearing Protection