Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
Sound Quality
Acoustic Panel, 24" W, 48" L, PK12 (Discontinued)
Mfr # G C40 4 1
Zoro # G2553131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 24"
- Length 48"
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.85
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Quality
- MFR # G C40 4 1
- Zoro # G2553131
- Country of Origin Unknown
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 24" |
Length | 48" |
Details
Item | Acoustic ceiling tile |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.85 |
Color | Black |
Standards | ASTM E-84 |
Thickness | 1" |
Resistant To | Fire |
Temp. Range | -10 Degrees to 160 Degrees F |
Coverage | 48 sq ft |
Application | Noise Reduction |
Description
Acoustic ceiling tile, Width 24 In., Length 48 In., Thickness 1 In., Color Black, Noise Reduction Coefficient (NRC) 0.85, Material Fiberglass, Temp. Range -10 Degrees to 160 Degrees F, Resistant To Fire, Coverage 48 sq ft, Standards ASTM E-84, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.