Shop All Sound Control and Acoustical Absorption
This Product is Discontinued
Sound Curtains
Fabric Wrapped Panel, 24" W, 60" L (Discontinued)
Mfr # G B 10 CV 35
Zoro # G2553070
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36"
- Length 60"
- Material vinyl
- Noise Reduction Coefficient (NRC) 0.10
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sound Curtains
- MFR # G B 10 CV 35
- Zoro # G2553070
- Country of Origin Unknown
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 36" |
Length | 60" |
Details
Item | Acoustic Window Cover |
Material | vinyl |
Noise Reduction Coefficient (NRC) | 0.10 |
Color | Clear |
Standards | ASTM E-84 |
Thickness | 1" |
Coverage | 15 sq ft |
Temp. Range | -20 Degrees to 160 Degrees F |
Includes | Hook-and-Loop |
Application | Acoustic Window Covers |
Resistant To | Fire |
Description
Acoustic Window Cover, Width 36 In., Length 60 In., Thickness 1 In., Color Clear, Noise Reduction Coefficient (NRC) 0.10, Material Vinyl, Temp. Range -20 Degrees to 160 Degrees F, Resistant To Fire, Coverage 15 sq ft, Standards ASTM E-84, Includes Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.