Shop All Sound Control and Acoustical Absorption
Sound Curtains
Ceiling Baffle, 24" W x 48" L, Gray, PK8
Mfr # G QFA 10 42
Zoro # G5118920
product price: $500.99
/pk 8, $62.62/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 48 in
- Material Fiberglass
- Noise Reduction Coefficient (NRC) 0.85
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Curtains
- MFR # G QFA 10 42
- Zoro # G5118920
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 24 in |
Length | 48 in |
Details
Item | Ceiling Baffle |
Material | Fiberglass |
Noise Reduction Coefficient (NRC) | 0.85 |
Color | Gray |
Standards | ASTM E-84 |
Thickness | 2 in |
Includes | Grommets |
Application | Noise Abatement |
Resistant To | Fire |
Temp. Range | -20 Degrees to 180 Degrees F |
Coverage | 80 sq ft |
Description
Ceiling Baffle, Width 24 in, Length 48 in, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.85, Material Fiberglass, Temp. Range -20 Degrees to 180 Degrees F, Resistant To Fire, Coverage 80 sq ft, Standards ASTM E-84, Includes Grommets, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- SOUND CURTAINS Safety and Activity Tile, 24" W, 96" L (G BBC 13 8)
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- AURALEX ACOUSTICS Impaling Clip, 3 in. W, PK4 (2" OFFSET I-CLIP4-PACK)
- AURALEX ACOUSTICS Studiofoam Wedges 1 Pair, 2PK (Studiofoam Wedges 1 Pair)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- ARMACELL 1"x59"x50' BLACK AP ARMAFLEX NON SA DUCT LINER (ADR10059050)
- Sound Curtains Sound Control and Acoustical Absorption