Sound Around-Pyle PVKT130 Step Up & Down Voltage Converter
Mfr # PVKT130
Zoro # G004015014
Key Features
- Converts 220/240V AC to 110V/120V AC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sound Around Inc
- MFR # PVKT130
- Zoro # G004015014
- UPC # 68888744768
- Country of Origin China
- Category Voltage Converters
Details
Item | Voltage Converter |
Converts | 220/240V AC to 110V/120V AC |
Description
Traveling overseas? Make sure your phone charger and other small electronic devices have power. The PVKT130 Includes one dual-watt converter with six separate adapter plugs. The low setting is perfect for most electric shavers, battery chargers and curling irons that draw up to 50 watts of power. Its high setting is compatible with most hair dryers, irons, and other appliances that draw up to 100 watts of power. Important: For small appliances and chargers only. Always check your appliance's wattage requirement and your destination's voltage standard to ensure compatibility and not to over exceed power regulations. Caution: Not for use with computers, stereos, TVs, DVD players and other high-powered electronics.
Features- Use your appliances worldwide
- Lets you use U.S. 110/120 - Volt appliances in 220/240 - Volt outlets
- Allows your electronic devices to be plugged into outlets in other countries
- Adapters are compatible in over 150 countries worldwide
- Includes travel case with color-coded map to show each adaptor's compatibility locations
- Perfect for vacations, business trips, traveling, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- Sound Around Inc Voltage Converters